L3509M
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L3509M

Baldor-ABB Motors Motors, L Series

L3509M

Baldor-ABB Motors Motors, L Series
1HP, 3450RPM, 1PH, 60HZ, 56/56H, 3524L
MFG Item Number
L3509M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L3509M
1HP, 3450RPM, 1PH, 60HZ, 56/56H, 3524L

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L3509M
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 1HP, 3450RPM, 1PH, 60HZ, 56/56H, 3524L
Type General Purpose
Horsepower 1 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 56/56H
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 6 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection Manual
Length 12.93 "
Net Weight 40 lbs
Gross Weight 40 lbs
Alternatives
110142.00
110142.00
Leeson Motors, General Purpose Series