Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L78049

Carbone Ferraz Fuses

L78049

Carbone Ferraz Fuses
FUSE, 40A, 660VAC, SEMI, 14X51mm
Item Number
L78049
MFG Item Number
6621CPURGB14X51/40A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
L78049
FUSE, 40A, 660VAC, SEMI, 14X51mm

Series Information

Specifications

Specifications
Manufacturer Part Number 6621CPURGB14X51/40A
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 40A, 660VAC, SEMI, 14X51mm INCLft.S BLOWN FUSE INDICATOR FERRULE
Fuse Type American Seminconductor Type
Current Rating 40 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-40A14F
FWP-40A14F
Eaton's Bussmann series Fuses, FWP Series