Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors
L8
Dwyer Instruments Sensors
Flotect Liquid Level Switch
This item cannot be canceled or returned
Description
Flotect Liquid Level Switch
Specifications
Specifications
| Manufacturer Part Number |
L8 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Flotect Liquid Level Switch |
| Float Type |
Horizontal Float |
| Number of Floats |
1 |
| Contacts |
SPDT |
| Switching Current |
5 A |
| AC Voltage |
125 VAC, 250 VAC |
| Connection Type |
Wire Leads |
| Composition |
Polyphenylene Sulfide |
| Approvals |
CE, cURus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
L8
Dwyer Instruments Sensors