Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LAT-11-747-5
Lbls 0.375 in H x 1.875 in W WT 50/PK
This item cannot be canceled or returned
Description
Lbls 0.375 in H x 1.875 in W WT 50/PK
- Thermal Transfer
- Permanent Acrylic
- Laser Printable
Specifications
Specifications
| Manufacturer Part Number |
29730 |
| Manufacturer |
Brady |
| Product Series |
LAT |
| Family Series |
Brady Labels, LAT Series |
| Description |
LaserTab Polyester Lbls 0.375 in H x 1.875 in W White 50/PK |
| Application |
Circuit Board Marking |
| Material Type |
Polyester |
| Material Description |
Permanent |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
0.375 " |
| Label Width |
1.875 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.73 lbs |
LAT-11-747-5
Brady Labels, LAT Series