Series Information
| Manufacturer Part Number | LB50ACG |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Outlet Bodies |
| Description | OZ-Gedney Type LB Conduit Body, Cover And Gasket Assembly, 1/2 IN Hub, Length: 4-1/2 IN, 1-1/4 IN Width, Conduit Body: Die-Cast, Copper-Free Aluminum, Cover: Type BS Aluminum, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapered FNPT, |
| Style | Threaded Aluminum |
| Shape | LB |
| Number of Hubs | 2 |
| Cover Included | Yes |
| Gasket Included | Yes |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Composition | Copper Free Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |