LB86 Series Information
| Manufacturer Part Number | LB86877 |
|---|---|
| Manufacturer | EZ Code, a T & B Brand |
| Product Series | LB86 |
| Family Series | EZ Code, a T & B Brand Labels, LB86 Series |
| Description | Self-Sticking Polyester Safety Labels, Polyester 3-1/2 x 5 Inches, Legend DANGER High Voltage Entry by Authorized Personnel Only, Red and Black Header on White |
| Application | Safety & Compliance |
| Material Type | Polyester |
| Material Description | Self-Sticking |
| Text Color | Black/White |
| Background Color | Red, White |
| Language | English |
| Legend | High Voltage |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |