LB9Z-LED2S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB9Z-LED2S

IDEC Switches, LB Series

LB9Z-LED2S

IDEC Switches, LB Series
LB LED 24V Blue
MFG Item Number
LB9Z-LED2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB9Z-LED2S
LB LED 24V Blue

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB9Z-LED2S
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB LED 24V Blue
Type Light Module
Shape Rectangular
Color Blue
Approvals CCC, CE, CSA
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs