LE2 Series Information
| Manufacturer Part Number | LE2-12-8271 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | LE2 |
| Family Series | Sprecher + Schuh Switches, LE2 Series |
| Description | VOLTMETER 0-RS-ST-TR |
| Type | Voltmeter Switch |
| Number of Poles | 1 |
| Number of Positions | 4 |
| Off Position | No |
| Current Rating | 12 A |
| Selector Function | Maintained |
| Legend | 0 L1-2 L2-L3 L3-L1 |
| Max Voltage | 690 VAC |
| Mounting | Panel Mount |
| Protection Rating | IP65 |
| Bezel | Plastic Square |
| Operator Color | Black, White |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |