Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sprecher + Schuh Switches, LE2 Series
LE2-20-8271
Sprecher + Schuh Switches, LE2 Series
20A VOLTMETER Panel Mount .
MFG Item Number
LE2-20-8271
This item cannot be canceled or returned
Description
20A VOLTMETER Panel Mount .
Specifications
Specifications
| Manufacturer Part Number |
LE2-20-8271 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
LE2 |
| Family Series |
Sprecher + Schuh Switches, LE2 Series |
| Description |
20A VOLTMETER Panel Mount |
| Type |
Voltmeter Switch |
| Number of Poles |
1 |
| Number of Positions |
4 |
| Off Position |
No |
| Current Rating |
20 A |
| Selector Function |
Maintained |
| Legend |
0 L1-2 L2-L3 L3-L1 |
| Max Voltage |
690 VAC |
| Mounting |
Panel Mount |
| Protection Rating |
IP65 |
| Bezel |
Plastic Square |
| Operator Color |
Black, White |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LE2-20-8271
Sprecher + Schuh Switches, LE2 Series