Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LG5925-48-61-24
Safety Relay, 2-Channel E-Stop/Gate
MFG Item Number
LG5925-48-61-24
Description
Safety Relay, 2-Channel E-Stop/Gate
Specifications
Specifications
| Manufacturer |
Dold |
| Family Series |
Dold Miscellaneous |
| Manufacturer Part Number |
LG5925-48-61-24 |
| Description |
Safety Relay, 2-Channel E-Stop/Gate 3-N/O 1-N/C, 24VAC/DC |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.655 lbs |
LG5925-48-61-24
Dold Miscellaneous