Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
LJA36600U31X
Square D Circuit Breakers
MOLD CASE CIR BREAK 600V 600A
MFG Item Number
LJA36600U31X
This item cannot be canceled or returned
Description
MOLD CASE CIR BREAK 600V 600A
Specifications
Specifications
| Manufacturer Part Number |
LJA36600U31X |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MOLD CASE CIR BREAK 600V 600A |
| Poles |
3 |
| Gross Weight |
18.31 lbs |
| Net Weight |
13.65 lbs |
LJA36600U31X
Square D Circuit Breakers