LKN-300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LKN-300

Eaton's Bussmann series Fuses

LKN-300

Eaton's Bussmann series Fuses
SUPER LAG RENEWABLE LINK
MFG Item Number
LKN-300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
LKN-300
SUPER LAG RENEWABLE LINK

Series Information

Specifications

Specifications
Manufacturer Part Number LKN-300
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series LKN fuse link, 250V, 300A, Class H, K5, LKN series
Fuse Type Semiconductor
Current Rating 300 A
Net Weight 0.04 lbs
Gross Weight 0.04 lbs