The store will not work correctly when cookies are disabled.
LNPG/M40
Adaptaflex, a Division of T&B Fittings
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF LNPG/PG48 GREY PG48 PA66 LOCKNUT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LNPG/M40 |
Item Number |
LNPG/M40 |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Fittings |
Conduit/Cable Type |
Standard |
Trade Size |
M40 |
Material |
Polyamide |
Composition |
Non-Metallic |
Type |
Standard |
Comments |
Grey |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved