Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPXB206
Blue Cap For Extended Actuator
This item cannot be canceled or returned
Description
Blue Cap For Extended Actuator
Specifications
Specifications
| Manufacturer Part Number |
LPXB206 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Blue Cap For Extended Actuator |
| Type |
Cap |
| Color |
Blue |
| Comments |
Extended Cap |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |