LR6-E-G
Patlite Visual Signaling Devices, LR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR6-E-G

Patlite Visual Signaling Devices, LR Series

LR6-E-G

Patlite Visual Signaling Devices, LR Series
60 UL CE IP65 DC 24V, LED Unit,
MFG Item Number
LR6-E-G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LR Series
Item #
LR6-E-G
60 UL CE IP65 DC 24V, LED Unit,

LR Series Information

  • Redesigned lens delivering bright, even light (2,000mcd output)
  • Easily customizable with “Twist and Lock” modular design
  • Rugged construction for performance in harsh environments (IP 65)
  • Available in DC 24V and 100‑240 VAC

The PATLITE® LR Series of Modular LED Signal Tower Lights is the next‑generation signal tower for the most challenging applications and environments. With the “Twist and Lock” design, facilities can customize signal towers by adding or removing modular LED units in the signal tower. The LR Series also features clear‑globe LED units, multi‑color LED units capable of displaying seven colors (red, green, blue, amber, cyan, purple, and white).

Re‑engineered for harsh environments, the completely closed sound module maintains substantial water and dust protection while producing loud, omni‑directional sound. It features four patterns that are selected via a DIP switch (fast intermittent, continuous, fast alternating, and sweep sound).

The LR Series also offers flexible mounting options from direct mount and screwless terminal knock‑out mount and three pole‑mounting types: circular bracket, L‑bracket, and folding bracket.

Design and build your own signal tower by choosing your LED units, body unit, and alarm unit, or choose one of the many pre‑assembled models.

PATLITE continues to deliver safety, security, and comfort to workplaces and facilities throughout the world.


Specifications

Specifications
Manufacturer Part Number LR6-E-G
Manufacturer Patlite
Product Series LR
Family Series Patlite Visual Signaling Devices, LR Series
Description 60 UL CE IP65 DC 24V, LED Unit, Green
Number of Tiers 1
Lamp Type LED
Audible Alarm None
Stack Configuration Green
Approvals CE, UL
Net Weight 0.13 lbs
Gross Weight 0.2 lbs