Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices, LS7 Series
LS7-302DWC-9D-RYGNN
Patlite Visual Signaling Devices, LS7 Series
Dark Gray, Continuous light, Dark
MFG Item Number
LS7-302DWC-9D-RYGNN
This item cannot be canceled or returned
Description
Visual Signaling Devices, LS7 Series
Item #
LS7-302DWC-9D-RYGNN
Dark Gray, Continuous light, Dark
- IP65 Standard; IP54 with Audible Alarm
- Smooth‑Surface, Polycarbonate, Shock Resistant Body Design
- High‑Contrast LED Visibility
The LS7 Series features a sleek, smooth body design ideal for hygienic and sanitary cleaning applications. Models available with an M12 connector.
Specifications
Specifications
| Manufacturer Part Number |
LS7-302DWC-9D-RYGNN |
| Manufacturer |
Patlite |
| Product Series |
LS7 |
| Family Series |
Patlite Visual Signaling Devices, LS7 Series |
| Description |
Dark Gray, Continuous light, Dark Gray 1/2in. NPT socket, M12 connector, IP69K. Custom LED color |
| Number of Tiers |
3 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Steady Burning |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Red, Amber, Green |
| Mounting |
Surface |
| Base |
Polycarbonate |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
M12 Connector |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LS7-302DWC-9D-RYGNN
Patlite Visual Signaling Devices, LS7 Series