Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
LS7-302SFBWH-RYGNN
Patlite Visual Signaling Devices
Continuous or flashing light with
MFG Item Number
LS7-302SFBWH-RYGNN
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Item #
LS7-302SFBWH-RYGNN
Continuous or flashing light with
Specifications
Specifications
| Manufacturer Part Number |
LS7-302SFBWH-RYGNN |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Continuous or flashing light with audible alarm, direct mount base, flying leads. Silver body. Custom |
| Number of Tiers |
3 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Steady Burning |
| Lamp Type |
LED |
| Audible Alarm |
Intermittent |
| Stack Configuration |
Green, Amber, Red |
| Mounting |
Surface |
| Approvals |
CE, UL |
| Protection Rating |
IP54 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LS7-302SFBWH-RYGNN
Patlite Visual Signaling Devices