LSL Series Information
| Manufacturer Part Number | LSL-120R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | LSL |
| Family Series | Federal Signal Visual Signaling Devices, LSL Series |
| Description | Litestak Status Indicator Light Module, Incandescent, 120VAC, Red - Available in 24VDC and 120VAC, Five lens colors: Amber, Blue, Clear, Green and Red. Surface mount and integrated 3/4-inch NPT pipe mount. Indoor use only. Type 1 enclosure. Optional |
| Number of Tiers | 1 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Function | Flashing, Non-Flashing |
| Lamp Type | Incandescent |
| Audible Alarm | None |
| Stack Configuration | Red |
| Base | LSB-120-FS |
| Approvals | CSA, cUL, UL |
| Comments | LSBS-FS is Also Available For Low Profile Surface Mounting |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |