LSR-230
Littelfuse Protection Relays, LSR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSR-230

Littelfuse Protection Relays, LSR Series

LSR-230

Littelfuse Protection Relays, LSR Series
Current Monitoring Relay, 230VAC,
MFG Item Number
LSR-230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, LSR Series
Item #
LSR-230
Current Monitoring Relay, 230VAC,

LSR Series Information

  • Screw Terminal Connection
  • Standard Surface Mount
  • Adjustable Potentiometer
Model LSR Load Sensors use current levels to determine feed rates, tool wear, loss of prime on pumps, mixer viscosity, and all types of over and under load conditions. They may also be used to stage pump motors, chillers, and other machinery. These devices combine a current transformer (CT) with Form C (SPDT) relay contacts to switch alarm circuits, contactors, or any resistive or inductive load. One simple screwdriver adjustment will calibrate the sensor for all single phase or three phase applications up to 100 Hp. The LSR‑24 uses 24 VAC control voltage; the LSR‑115 uses 115 VAC control voltage; and the LSR‑230 uses 230 VAC control voltage.

Specifications

Specifications
Manufacturer Part Number LSR-230
Manufacturer Littelfuse
Product Series LSR
Family Series Littelfuse Protection Relays, LSR Series
Description Current Monitoring Relay, 230VAC, SPDT Output, 480VA@240VAC Load Output Capacity, 2-135A Adjustable
Voltage 170-265 V
Current Rating 2-135 A
Detection Over Current
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA
Net Weight 0.4 lbs
Gross Weight 0.4 lbs