LSRU-115-OR-1.5
Littelfuse Protection Relays, LSRU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSRU-115-OR-1.5

Littelfuse Protection Relays, LSRU Series

LSRU-115-OR-1.5

Littelfuse Protection Relays, LSRU Series
Load Sensor/ 115V/ 0-10A/ OC Trip/
MFG Item Number
LSRU-115-OR-1.5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, LSRU Series
Item #
LSRU-115-OR-1.5
Load Sensor/ 115V/ 0-10A/ OC Trip/

LSRU Series Information

The Model LSRU load sensors use current levels to monitor all types of over and under load conditions such as feed rates, tool wear, pump loads, mixer viscosity and others. They may be used to stage pumps, chillers and other machinery. Two user adjustments are provided with your choice of overcurrent, undercurrent, trip delay, restart delay and extended restart delay options. Three current ranges, 0‑10A, 5‑25A and 25‑100A, are available.

Specifications

Specifications
Manufacturer Part Number LSRU-115-OR-1.5
Manufacturer Littelfuse
Product Series LSRU
Family Series Littelfuse Protection Relays, LSRU Series
Description Load Sensor/ 115V/ 0-10A/ OC Trip/ Adj RD
Voltage 115 V
Current Rating 0-10 A
Detection Over Current
Restart Delay (Sec) 0.5-300 s
Var Restart Delay Yes
Manual Reset Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs