LT72E-R16-3LI0-EX-B1140

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT72E-R16-3LI0-EX-B1140

Turck Sensors

LT72E-R16-3LI0-EX-B1140

Turck Sensors
Sensor, Level
Item Number
LT72E-R16-3LI0-EX-B1140
MFG Item Number
LT0659
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
LT72E-R16-3LI0-EX-B1140
Sensor, Level

Series Information

Specifications

Specifications
Manufacturer Part Number LT0659
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Level
Number of Floats 7
Switching Current 0.02 A
Switching Voltage DC 13.5-30 VDC
Mounting Saddle Clamp
Connection Type Cable
Cable Length 46 m
Thread Size 3/4 in. NPT
PSI Rating 1,015
Operating Temperature -4-158 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs