LT7E-Q21-LI0X3-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT7E-Q21-LI0X3-H1141

Turck Linear Transducers

LT7E-Q21-LI0X3-H1141

Turck Linear Transducers
Sensor, Level
Item Number
LT7E-Q21-LI0X3-H1141
MFG Item Number
LT0382
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
LT7E-Q21-LI0X3-H1141
Sensor, Level

Series Information

Specifications

Specifications
Manufacturer Part Number LT0382
Manufacturer Turck
Family Series Turck Linear Transducers
Description Sensor, Level
Stroke Length 7 "
Output Type 4-20 mA
Connector Connector M12 4-Pin
Transducer Style Magnetostrictive
Mounting Chassis Mount
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs