Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M210-HC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M210-HC |
| Manufacturer |
Brady |
| Family Series |
Brady Printers |
| Description |
M210 / BMP21 Printer Accessory - Hard Case |
| Accessory Type |
Carrying Case |
| Printer Compatibility |
BMP21, BMP21-LAB, BMP21-PLUS, M210, M210-LAB |
| Net Weight |
2.135 lbs |
| Gross Weight |
2.135 lbs |