Series Information
| Manufacturer Part Number | M3539-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .5HP, 1140RPM, 3PH, 60HZ, 56, 3418M, TEFC, F1 |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 24 lbs |
| Gross Weight | 23 lbs |