Series Information
| Manufacturer Part Number | 173556 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | PermaSleeve High Temp Heat-Shrink Labels 0.125 in Dia Pink 1 in RL/100 |
| Application | Cable & Wire Marking |
| Material Type | Polyvinylfluoride |
| Finish | Matte |
| Background Color | Pink |
| Special Properties | Heat-Shrink |
| Label Width | 1 " |
| Label Height | 0.235 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |