Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Valves, D1300 Series
M9000-271
Johnson Controls HVAC Valves, D1300 Series
Remote Kit;Vertical; Remote
MFG Item Number
M9000-271
This item cannot be canceled or returned
Description
HVAC Valves, D1300 Series
Remote Kit;Vertical; Remote
Specifications
Specifications
| Manufacturer Part Number |
M9000-271 |
| Manufacturer |
Johnson Controls |
| Product Series |
D1300 |
| Family Series |
Johnson Controls HVAC Valves, D1300 Series |
| Description |
Remote Kit;Vertical; Remote Kit;Vertical W/D13 |
| Linkage Type |
Damper |
| Comments |
Vertical Mounting Kit for D1300 Dampers |
| Net Weight |
2.82 lbs |
| Gross Weight |
2.82 lbs |
M9000-271
Johnson Controls HVAC Valves, D1300 Series