The store will not work correctly when cookies are disabled.
MAC-6FR-4-1M
Mencom Cordsets, Micro-AC Series
MFG Item Number
MAC-6FR-4-1M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Micro-AC Series
6 PL FM MAC 1/4in. NPT RCP 1M
Micro-AC Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MAC-6FR-4-1M |
Item Number |
MAC-6FR-4-1M |
Manufacturer |
Mencom |
Product Series |
Micro-AC |
Family Series |
Mencom Cordsets, Micro-AC Series |
Receptacle Description |
Straight Receptacle |
Connector Class |
Micro (1/2 in) |
Connector Configuration |
Female to Flying Leads |
Receptacle Gender |
Female |
Receptacle Angle |
Straight |
Receptacle Connector Type |
1/2 " |
Side 2 Connection Type |
Leads |
Number of Pins |
6 |
Mounting Type |
Front Mount |
Connector Size |
1/2-20 UN |
Length |
1 m |
Mounting Threads |
1/4 NPT |
Number of Wires |
6 |
Maximum Voltage |
300 VAC |
Current Rating |
4 A |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.05 lbs |
Gross Weight |
0.05 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved