MCV-12FR-0.3M-PM27
Mencom Cordsets, MC Over-Molded Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCV-12FR-0.3M-PM27

Mencom Cordsets, MC Over-Molded Series
In stock
Item Number
MCV-12FR-0.3M-PM27
MFG Item Number
MCV-12FR-0.3M-PM27
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MC Over-Molded Series
Item #
MCV-12FR-0.3M-PM27
12 PL FEM M23 PNL MT RECP 12in.

MC Over-Molded Series Information

  • IP67 Protection Rating
  • 12 or 14 Poles
  • 60 Volt, 3 Amps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCV-12FR-0.3M-PM27
Item Number MCV-12FR-0.3M-PM27
Manufacturer Mencom
Product Series MC Over-Molded
Family Series Mencom Cordsets, MC Over-Molded Series
Receptacle Description Flange-Mount Receptacle
Connector Class Micro (M23)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type M23
Side 2 Connection Type Leads
Number of Pins 12
Mounting Type Flange Mount
Connector Size M23 x 1.00
Length 0.3 m
Number of Wires 12
Maximum Voltage 300 VAC, 300 VDC
Current Rating 4 A
Temperature Range (C) -40-105 °C
IP Rating IP67
Indicator Type None
Approvals cULus
RoHS Yes
Net Weight 0.155 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved