MCV-12FR-0.3M-RM30
Mencom Cordsets, MC Over-Molded Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCV-12FR-0.3M-RM30

Mencom Cordsets, MC Over-Molded Series
In stock
Item Number
MCV-12FR-0.3M-RM30
MFG Item Number
MCV-12FR-0.3M-RM30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MC Over-Molded Series
Item #
MCV-12FR-0.3M-RM30
12 PL FEM M23 REAR MT RECP 12in.

MC Over-Molded Series Information

  • IP67 Protection Rating
  • 12 or 14 Poles
  • 60 Volt, 3 Amps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCV-12FR-0.3M-RM30
Item Number MCV-12FR-0.3M-RM30
Manufacturer Mencom
Product Series MC Over-Molded
Family Series Mencom Cordsets, MC Over-Molded Series
Receptacle Description Flange-Mount Receptacle
Connector Class Micro (M23)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type M23
Side 2 Connection Type Leads
Number of Pins 12
Mounting Type Flange Mount
Connector Size M23 x 1.00
Length 0.3 m
Number of Wires 12
Maximum Voltage 300 VAC, 300 VDC
Current Rating 4 A
Temperature Range (C) -40-105 °C
IP Rating IP67
Indicator Type None
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved