MDC-2FR-M20-1M
Mencom Cordsets, Micro-DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDC-2FR-M20-1M

Mencom Cordsets, Micro-DC Series
In stock
Item Number
MDC-2FR-M20-1M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Micro-DC Series
Item #
MDC-2FR-M20-1M
2 PL MDC FEM RCP M20 1M

Micro-DC Series Information

  • Male or Female Receptacles
  • 60 Volt, 2 Amps
  • IP67 Protection Rating
The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.

Specifications

Specifications
Item Number MDC-2FR-M20-1M
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Receptacle Description Straight Receptacle
Connector Class Micro (M12)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type M12
Side 2 Connection Type Leads
Number of Pins 5
Mounting Type Front Mount
Connector Size M12 x 1.00
Length 1 m
Mounting Threads M20
Number of Wires 2
Current Rating 4 A
Temperature Range (C) -40-105 °C
IP Rating IP67
Indicator Type None
Approvals cULus
RoHS Yes
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved