The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MDC-4FR-4-SS
Mencom Cordsets, Micro-DC Series
MFG Item Number
MDC-4FR-4-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Micro-DC Series
4 PL MDC FEM RCP 1/4in. .3M SS
Micro-DC Series Information
Male or Female Receptacles 60 Volt, 2 Amps IP67 Protection Rating The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MDC-4FR-4-SS
Item Number
MDC-4FR-4-SS
Manufacturer
Mencom
Product Series
Micro-DC
Family Series
Mencom Cordsets, Micro-DC Series
Receptacle Description
Straight Receptacle
Connector Class
Micro (M12)
Connector Configuration
Female to Flying Leads
Receptacle Gender
Female
Receptacle Angle
Straight
Receptacle Connector Type
M12
Side 2 Connection Type
Leads
Number of Pins
5
Mounting Type
Front Mount
Connector Size
M12 x 1.00
Length
0.3 m
Mounting Threads
1/4 NPT
Number of Wires
4
Maximum Voltage
300 VAC, 300 VDC
Current Rating
4 A
Temperature Range (C)
-40-105 °C
IP Rating
IP67
Indicator Type
None
Approvals
cULus
RoHS
Yes
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved