MDC-5FR-2-1M-22-DN
Mencom Cordsets, DeviceNet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDC-5FR-2-1M-22-DN

Mencom Cordsets, DeviceNet Series
In stock
Item Number
MDC-5FR-2-1M-22-DN
MFG Item Number
MDC-5FR-2-1M-22-DN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, DeviceNet Series
Item #
MDC-5FR-2-1M-22-DN
5 PL MDC FEM REC DNET 22GA 1M

DeviceNet Series Information

  • 300V, 4 Amps
  • 5 Poles
  • IP67 Protection Rating
DeviceNet is a popular ring and drop system transmitting power and signal. The idea is that the information flows around the entire machine via the trunk line and all of the sensors (proxes, photos, etc.) and actuators (valves, cylinders, etc.) come off of the trunk line via drops.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDC-5FR-2-1M-22-DN
Item Number MDC-5FR-2-1M-22-DN
Manufacturer Mencom
Product Series DeviceNet
Family Series Mencom Cordsets, DeviceNet Series
Receptacle Description Straight Receptacle
Connector Class Micro (M12)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type M12
Side 2 Connection Type Leads
Number of Pins 5
Mounting Type Front Mount
Connector Size M12 x 1.00
Length 1 m
Mounting Threads 1/2 NPT
Number of Wires 5
Maximum Voltage 300 VAC, 300 VDC
Current Rating 4 A
Temperature Range (C) -40-105 °C
IP Rating IP67
Indicator Type None
Approvals cULus
RoHS Yes
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved