The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MDCDD-5FR-5MP-2M
Mencom Cordsets, DeviceNet Series
In stock
Item Number
MDCDD-5FR-5MP-2M
MFG Item Number
MDCDD-5FR-5MP-2M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, DeviceNet Series
5 PL FM BM RCP TO ML PLG 2M
DeviceNet Series Information
300V, 4 Amps 5 Poles IP67 Protection Rating DeviceNet is a popular ring and drop system transmitting power and signal. The idea is that the information flows around the entire machine via the trunk line and all of the sensors (proxes, photos, etc.) and actuators (valves, cylinders, etc.) come off of the trunk line via drops.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MDCDD-5FR-5MP-2M
Item Number
MDCDD-5FR-5MP-2M
Manufacturer
Mencom
Product Series
DeviceNet
Family Series
Mencom Cordsets, DeviceNet Series
Receptacle Description
Female Back-Mount Receptacle to Male Straight Plug
Connector Class
Micro (M12)
Connector Configuration
Male to Female
Receptacle Gender
Female
Receptacle Angle
Straight
Receptacle Connector Type
M12
Side 2 Connection Type
M12 Male Cord-End
Number of Pins
5
Mounting Type
Back Mount
Connector Size
M12 x 1.00
Length
2 m
Mounting Threads
PG9
Number of Wires
5
Maximum Voltage
300 VAC, 300 VDC
Current Rating
4 A
Temperature Range (C)
-40-80 °C
IP Rating
IP67
Indicator Type
None
Approvals
cULus
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved