The store will not work correctly when cookies are disabled.
MDE45-8MR-RJ45-BM-3M
Mencom Cordsets, M12 Ethernet Series
In stock
Item Number
MDE45-8MR-RJ45-BM-3M
MFG Item Number
MDE45-8MR-RJ45-BM-3M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, M12 Ethernet Series
Item #
MDE45-8MR-RJ45-BM-3M
BK MT 8 PL MDC ENET TO RJ45 3M
M12 Ethernet Series Information
- 60V, 2A or 300V, 4A
- Male or Female Receptacles
- 4 or 8 Poles
- IP67 Protection Rated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MDE45-8MR-RJ45-BM-3M |
Item Number |
MDE45-8MR-RJ45-BM-3M |
Manufacturer |
Mencom |
Product Series |
M12 Ethernet |
Family Series |
Mencom Cordsets, M12 Ethernet Series |
Receptacle Description |
Male Straight Receptacle to RJ45 Plug |
Connector Class |
Micro (M12) |
Connector Configuration |
Male to Male |
Receptacle Gender |
Male |
Receptacle Angle |
Straight |
Receptacle Connector Type |
M12 |
Side 2 Connection Type |
RJ45 Male Cord-End |
Number of Pins |
8 |
Mounting Type |
Back Mount |
Connector Size |
M12 x 1.00 |
Length |
3 m |
Mounting Threads |
PG9 |
Number of Wires |
8 |
Maximum Voltage |
60 VAC, 60 VDC |
Current Rating |
1 A |
Temperature Range (C) |
-40-80 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
1.147 lbs |
Gross Weight |
1.147 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved