Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mennekes Electrical Products Disconnect Switches
ME30SDS-M2-MF
Mennekes Electrical Products Disconnect Switches
Disconnect Switch, 30A/600V,
MFG Item Number
ME30SDS-M2-MF
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, 30A/600V,
Specifications
Specifications
| Manufacturer Part Number |
ME30SDS-M2-MF |
| Manufacturer |
Mennekes Electrical Products |
| Family Series |
Mennekes Electrical Products Disconnect Switches |
| Description |
Disconnect Switch, 30A/600V, Mounting Feet |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Enclosure Composition |
Metallic |
| Protection Rating |
IP69K |
| Approvals |
CSA, cULus, UL |
| Net Weight |
3.665 lbs |
| Gross Weight |
5.545 lbs |
ME30SDS-M2-MF
Mennekes Electrical Products Disconnect Switches