Euro-AC Series Information
| Manufacturer Part Number | MEC-5FR-4-2M |
|---|---|
| Manufacturer | Mencom |
| Product Series | Euro-AC |
| Family Series | Mencom Cordsets, Euro-AC Series |
| Description | 5 PL REV KEY FM RCP 1/4in.NPT 2M |
| Receptacle Description | Straight Receptacle |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 5 |
| Mounting | Front Mount |
| Connection | M12 x 1.00 |
| Length | 2 m |
| Mounting Threads | 1/4 NPT |
| Protection Rating | IP67 |
| Number of Wires | 5 |
| Max Voltage | 300 VAC, 300 VDC |
| Current Rating | 4 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |