MED85
Cully-Minerallac Conduit Mounts, Jiffy Clip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MED85

Cully-Minerallac Conduit Mounts, Jiffy Clip Series

MED85

Cully-Minerallac Conduit Mounts, Jiffy Clip Series
MEDIUM JIFFY CLIP
MFG Item Number
MED85
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Jiffy Clip Series
Item #
MED85
MEDIUM JIFFY CLIP

Jiffy Clip Series Information

  • One Hole Strap
  • For Mounting in Component, Wood, Steel, and Concrete
  • Snap‑On Design for Ease of Installation

Specifications

Specifications
Manufacturer Part Number MED85
Manufacturer Cully-Minerallac
Product Series Jiffy Clip
Family Series Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Description MEDIUM JIFFY CLIP
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
EMT Size (in) 2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs