Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
MES-102P-Y+FB123
Patlite Visual Signaling Devices
Continuous light, PNP open
MFG Item Number
MES-102P-Y+FB123
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Continuous light, PNP open
Specifications
Specifications
| Manufacturer Part Number |
MES-102P-Y+FB123 |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Continuous light, PNP open collector compatible, 40mm long body, silver body. Amber LED module. |
| Number of Tiers |
1 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Non-Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Amber |
| Mounting |
Surface |
| Base |
Aluminum Alloy |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MES-102P-Y+FB123
Patlite Visual Signaling Devices