MGS-120A-1S-3M
RK Electronics Relays, MGS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MGS-120A-1S-3M

RK Electronics Relays, MGS Series

MGS-120A-1S-3M

RK Electronics Relays, MGS Series
OFF DELAY FIXED 3 MIN
MFG Item Number
MGS-120A-1S-3M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MGS Series
Item #
MGS-120A-1S-3M
OFF DELAY FIXED 3 MIN

MGS Series Information

  • Fixed or Adjustable Delays
  • 1 Amp Output, 1NO
  • Screw Terminals or Push‑On Tabs
When input voltage is available, closure of the customer supplied contact (C1) will energize the load. When the contact is opened, the timing cycle begins. At the end of the timed period, the load will be de‑energized. Re‑closure of the contact during the timing cycle will reset the timer. The MGS also resets when the timed cycle is complete, or the input voltage is removed.

Specifications

Specifications
Manufacturer Part Number MGS-120A-1S-3M
Manufacturer RK Electronics
Product Series MGS
Family Series RK Electronics Relays, MGS Series
Description OFF DELAY FIXED 3 MIN
Operation Off Delay
Mounting Surface
Status Indicator LED
Time Range Adjustment Remote
Timing Range 0.2-3 Min
Max Time 3 Min
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 1 A
Comments Fixed Interally (Specifiy Time in Seconds)
Net Weight 0.25 lbs
Gross Weight 0.23 lbs