Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Functional Devices Enclosures, MH3300 Series
MH3304
Functional Devices Enclosures, MH3300 Series
Metal Housing NEMA1 12.5H x 12.5W x
This item cannot be canceled or returned
Description
Enclosures, MH3300 Series
Metal Housing NEMA1 12.5H x 12.5W x
MH3300 Series Information
- 16 Gauge Steel
- Vertical Lift Screw Down or Key Latch Cover
- NEMA 1
Specifications
Specifications
| Manufacturer Part Number |
MH3304 |
| Manufacturer |
Functional Devices |
| Product Series |
MH3300 |
| Family Series |
Functional Devices Enclosures, MH3300 Series |
| Description |
Metal Housing NEMA1 12.5H x 12.5W x 7.0D w/ SP3304 Subpanel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch with Key Lock |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
13 " |
| Nominal Width |
13 " |
| Nominal Depth |
7 " |
| Approvals |
CE, UL |
| Net Weight |
12.5 lbs |
| Gross Weight |
12.5 lbs |
MH3304
Functional Devices Enclosures, MH3300 Series