MIV200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIV200

Fibox Enclosures, MNX Series

MIV200

Fibox Enclosures, MNX Series
Inner Panel, Galvanized Steel
MFG Item Number
MIV200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MNX Series
Item #
MIV200
Inner Panel, Galvanized Steel

MNX Series Information

  • IP66/IP67 Protection
  • Halogen Free
  • Totally Insulated

Specifications

Specifications
Manufacturer Part Number MIV200
Manufacturer Fibox
Product Series MNX
Family Series Fibox Enclosures, MNX Series
Description Inner Panel, Galvanized Steel
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 10 "
Nominal Width 7 "
Net Weight 0 lbs
Gross Weight 0 lbs