Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Pepperl Fuchs Photoelectric Sensors, ML100 Series
ML100-55-G/102/115
Pepperl Fuchs Photoelectric Sensors, ML100 Series
Photoelectric (Automation), 297835
Item Number
ML100-55-G/102/115
This item cannot be canceled or returned
Description
Photoelectric Sensors, ML100 Series
Item #
ML100-55-G/102/115
Photoelectric (Automation), 297835
The ML100 series is characterized by its miniature housing with integral,all‑metal threaded bushings. All versions are equipped with a visible red transmitter LED.This greatly simplifies installation and commissioning.The switching states are easily visible from all directions thanks to the highly visible LEDs.
Specifications
Specifications
Manufacturer Part Number
297835
Manufacturer
Pepperl Fuchs
Product Series
ML100
Family Series
Pepperl Fuchs Photoelectric Sensors, ML100 Series
Description
Photoelectric (Automation), 297835
Power Type
DC
Beam Type
Visible Red
Max Range
8.2 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
Cable
Operating Mode
Light On
Output Type
NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Protection Rating
IP67
Frequency
1,000 Hz
Polarization Filter
Yes
Approvals
CE, cULus
Net Weight
0.0948 lbs
Gross Weight
0.0948 lbs
ML100-55-G/102/115
Pepperl Fuchs Photoelectric Sensors, ML100 Series