Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ML300-8-1200-IR/25/95/120
Pepperl Fuchs Photoelectric Sensors, ML300 Series
ML300-8-1200-IR/25/95/120
Pepperl Fuchs Photoelectric Sensors, ML300 Series
Photoelectric (Automation), 238221
Item Number
ML300-8-1200-IR/25/95/120
This item cannot be canceled or returned
Description
Photoelectric Sensors, ML300 Series
Item #
ML300-8-1200-IR/25/95/120
Photoelectric (Automation), 238221
The ML300 series has a robust miniature housing and all the standard functional principles.Of particular note are the sensors with analog output,which return a value proportional to the distance.The 45 Degrees plug/cable connection ensures flexible mounting.An LED indicates a weak signal, e.g. due to dirt.
Specifications
Specifications
Manufacturer Part Number
238221
Manufacturer
Pepperl Fuchs
Product Series
ML300
Family Series
Pepperl Fuchs Photoelectric Sensors, ML300 Series
Description
Photoelectric (Automation), 238221
Power Type
DC
Beam Type
Infrared
Max Range
0-47.24 "
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
4 Pin M8 Connector
Operating Mode
Dark On, Light On
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Protection Rating
IP67
Frequency
1,000 Hz
Approvals
CE
Net Weight
0.086 lbs
Gross Weight
0.086 lbs
ML300-8-1200-IR/25/95/120
Pepperl Fuchs Photoelectric Sensors, ML300 Series