ML9-54-G-8736
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML9-54-G-8736

Pepperl Fuchs Photoelectric Sensors

ML9-54-G-8736

Pepperl Fuchs Photoelectric Sensors
Retroreflective sensor (70129400)
Item Number
ML9-54-G-8736
MFG Item Number
70129400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
ML9-54-G-8736
Retroreflective sensor (70129400)

Series Information

Specifications

Specifications
Manufacturer Part Number 70129400
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Retroreflective sensor (70129400)
Power Type DC
Beam Type Visible Red
Max Range 11.48 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M8 Connector
Operating Mode Dark On, Light On
Output Type NPN
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Polarization Filter Yes
Sense Transparent Media No
Approvals CE, cULus
Net Weight 0.0551 lbs
Gross Weight 0.0551 lbs