MO-1002

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MO-1002

Benshaw Metal Oxide Varistors

MO-1002

Benshaw Metal Oxide Varistors
MO-1002
Item Number
MO-1002
MFG Item Number
2076295
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, Series
Item #
MO-1002
MO-1002

Series Information

Specifications

Specifications
Manufacturer Part Number 2076295
Manufacturer Benshaw
Family Series Benshaw Metal Oxide Varistors
Description Metal Oxide Resistor, Varistor - Reference SIOV-S20K510
Max Applied Voltage RMS 510 Vrms
Max Applied Voltage DC 670 VDC
Energy (Joules) 190 J
Power Dissipation 1 W
MOV Type Radial Lead
Net Weight 0 lbs
Gross Weight 0 lbs