MO-1004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MO-1004

Benshaw Metal Oxide Varistors

MO-1004

Benshaw Metal Oxide Varistors
MO-1004
Item Number
MO-1004
MFG Item Number
2076297
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, Series
Item #
MO-1004
MO-1004

Series Information

Specifications

Specifications
Manufacturer Part Number 2076297
Manufacturer Benshaw
Family Series Benshaw Metal Oxide Varistors
Description Metal Oxide Resistor, LA Series Varistor - Reference V660LA100B
Typical Capacitance (pf) 400 pF
Max Applied Voltage DC 850 VDC
Energy (Joules) 250 J
Peak Current 6,500 kA
MOV Type Radial Lead
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs