Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRA-F080-102D2

Sick Encoders

MRA-F080-102D2

Sick Encoders
6028625, Wire Draw Mechanism
Item Number
MRA-F080-102D2
MFG Item Number
6028625
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
MRA-F080-102D2
6028625, Wire Draw Mechanism

Series Information

Specifications

Specifications
Manufacturer Part Number 6028625
Manufacturer Sick
Family Series Sick Encoders
Description 6028625, Wire Draw Mechanism
Measuring Range 0-2 m
Encoder Type Without
Programmability No
Wire Material Stainless Steel
Total Draw Wire Length 2.2 m
Enclosure Aluminum
Protection Rating IP64
Net Weight 2.63 lbs
Gross Weight 3.345 lbs