MRRC370V5/15
NTE Electronics Capacitors, MRRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRRC370V5/15

NTE Electronics Capacitors, MRRC Series

MRRC370V5/15

NTE Electronics Capacitors, MRRC Series
Capacitor Motor Run Dual Capacitance
MFG Item Number
MRRC370V5/15
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, MRRC Series
Item #
MRRC370V5/15
Capacitor Motor Run Dual Capacitance

MRRC Series Information

  • .250" Quick Connect Terminals
  • Round Aluminum Case
  • 370 VAC and 440 VAC Types
  • 10,000 AFC Protected
The MRRC Series Motor Run Capacitors offer outstanding electrical characteristics, high capacitance stability over time and temperature, and very low internal power losses (Dissipation Factor). Possible applications include; electric motor, pumps, air conditioning, compressor, lighting, and general purpose AC applications.

Specifications

Specifications
Manufacturer Part Number MRRC370V5/15
Manufacturer NTE Electronics
Product Series MRRC
Family Series NTE Electronics Capacitors, MRRC Series
Description Capacitor Motor Run Dual Capacitance 5/15 UF 370V Round Case .250 Inch AC Metallized QC Terminals 5pct.
Diameter 2.1 "
Single/Dual Dual
Capacitance 15 µF, 5 µF
Composition Polypropylene Film
Tolerance % 5 %
AC Voltage 370 VAC
Operating Temperature -40-158 °F
Package Type Radial Round
Lead Type Quick Connect
Material Aluminum
Height 2.17 "
Width 2.07 "
Depth 2.07 "
Net Weight 0.28 lbs
Gross Weight 0.31 lbs
Alternatives
97F9810
97F9810
GE Capacitors, GEM III Series