MWO-12
Eaton's Bussmann series Fuses, MWO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MWO-12

Eaton's Bussmann series Fuses, MWO Series

MWO-12

Eaton's Bussmann series Fuses, MWO Series
FUSE
MFG Item Number
MWO-12
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, MWO Series
Item #
MWO-12
FUSE

MWO Series Information

  • 1/4 x 1 1/4 Inches
  • 12 and 15 Amps
  • 125VAC
  • Time Delay
  • UL Approvals
The Bussman MWO Series fuse is designed to protect the use of microwave circuits and microwave, severe ON‑OFF is specifically designed to apply to the circuits and is expected to operate again.
  • Glass Tube

Specifications

Specifications
Manufacturer Part Number MWO-12
Manufacturer Eaton's Bussmann series
Product Series MWO
Family Series Eaton's Bussmann series Fuses, MWO Series
Description FUSE
Fuse Type Miniature
Current Rating 12 A
AC Voltage 125 VAC
Characteristic Time Delay
Material Glass
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs