N050X075CBC
Panduit Labels, P1 Non-Laminated Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N050X075CBC

Panduit Labels, P1 Non-Laminated Label Cassettes Series

N050X075CBC

Panduit Labels, P1 Non-Laminated Label Cassettes Series
P1 N050X075CBC Non-Laminating Label
MFG Item Number
N050X075CBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Non-Laminated Label Cassettes Series
Item #
N050X075CBC
P1 N050X075CBC Non-Laminating Label

P1 Non-Laminated Label Cassettes Series Information


Specifications

Specifications
Manufacturer Part Number N050X075CBC
Manufacturer Panduit
Product Series P1 Non-Laminated Label Cassettes
Family Series Panduit Labels, P1 Non-Laminated Label Cassettes Series
Description White, perforated vinyl cloth label for 12 — 10 AWG wires, 125/cassette, 0.50 x 0.75.
Application Cable & Wire Marking
Label Height 0.5 "
Label Width 0.75 "
Material Type Vinyl
Material Description Cloth
Background Color White
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.165 lbs
Gross Weight 0.165 lbs